DBA 42969S RS 4000 Series Rear Slotted Rotor for 2016-2017 Ford Focus
Mfr # 42969S
Zoro # G003952006
Product Information
- Brand Dba
- MFR # 42969S
- Zoro # G003952006
- UPC # 9316391413208
- Country of Origin China
- Category Brake & Wheel Tools
Description
RS 4000 Series Rear Slotted Rotor
DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter, responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots, which when aligned in a specifc way, drastically dampen the vibration harmonics or noise, that’s commonly associated with traditional straight slot groove brake rotor designs.
The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through, further increasing the consistency and effectiveness of every brake stop.
Features- Tri-Symmetrical curve slots dampens the vibration harmonics or noise
- Increased number of out-gassing exit points for brake pad friction gasses to escape through
- Universal slot design
- Kangaroo Paw 144 diamond and tear drop pillar ventilation system
- Increased surface area resulting in greater heat dissipation
- XG150 High Carbon Alloyed Iron
- Special formulation designed to respond to DBA’s TSP process
- Thermographic Temperature Monitoring
- When temperature thresholds are exceeded paint markings will permanently change colours
- Paint protection on non-friction areas
- Enhances appearance
- A quieter, responsive and smoother brake pedal feel
- Increases the consistency and effectiveness of every brake stop
- Eliminates the need for left and right discs
- Increased surface area resulting in greater heat dissipation
- Prolongs service life for both pads and rotors
- An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time
- Minimises warping and cracking and prolongs the service life of the rotor
- Heat paint markings change colour at specific temperature thresholds
- Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers
- Reduces corrosion
- Adds value to the product
- For 2016-2017 Ford Focus
- Diameter: 302 mm
- Height: 41 mm
- Thi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- BALDWIN FILTERS Air Filter Element, 1-13/32" Height (PA30141)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 5’ ft Roll) (420-400)
- ESCO/EQUIPMENT SUPPLY CO Mount/Demount Tire Tool Kit (90518-200-KIT)
- STEEL GRIP Nut Splitter Set 2Pc (2265015)
- BOSCH Heavy Duty Brake Drum And Rotor Puller (6980)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFORMANCE TOOL 3-Pc Stone Set For W80631 Brake Hone Ston, W80632 (W80632)
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- Dba Brake & Wheel Tools