DBA 42761S C7-Base & Z51 Rear T3 4000 Series Uni-Directional Slotted Rotor for 2013-2014 Chevrolet Corvette
Mfr # 42761S
Zoro # G503952087
Product Information
- Brand Dba
- MFR # 42761S
- Zoro # G503952087
- UPC # 9316391398413
- Country of Origin China
- Category Brake & Wheel Tools
Description
C7-Base & Z51 Rear T3 4000 Series Uni-Directional Slotted Rotor
DBA Disc Brakes Australia 4000 Series Slotted Rotors offer the highest combination of stopping power, thermal stability, and longevity of any one-piece cast rotor design. All DBA 4000 Series rotors features DBA's exclusive "Kangaroo Paw" internal vent design to maximize rotor cooling - along with slotting to improve stopping power and keep you pads clean. Thermal indicating markings on the rotor edge let you know the maximum temperatures the rotors are experiencing. Whether you're a seasoned club racer, weekend track warrior, or just an enthusiast that wants the best for your car, truck or SUV the DBA 4000 Slotted rotors offer unmatched performance and durability!
Features- Patented "Kangaroo Paw" ventilation design provides greater heat dissipation
- Tri-Symmetrical T3 Slot design dampens the vibration harmonics resulting in a quieter, responsive and smoother brake pedal feel
- XG150 High Carbon Alloyed Iron increases the thermal capacity properties of the rotor
- TSP process allows the rotor to handle constant extremes of heat over extended periods of time
- Protection paint on hub and non friction surfaces
- Heat paint markings change color to monitor peak braking temperatures
- For 2013-2014 Chevrolet Corvette
- Weight: 20.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks (5480007)
- DONALDSON Hydraulic Filter, Cartridge, P174249 (P174249)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- LPS 14 oz. Brake Parts Cleaner Aerosol can (06220)
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- K TOOL INTL Slack Adjuster Release Tool With 5/16 Wrench (5579)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- KEN-TOOL Bead Breaker Foot (34670-02)
- EXTREME MAX Extreme Max 5001.5757 Adjustable Motorcycle Wheel Chock Stand Heavy Duty 1800lb. Weight Capacity (5001.5757)
- MOTIVE PRODUCTS 1157 Old English Adapter (1157-MTV)
- PERFORMANCE TOOL 3 Stone Brake Hone 27/32-2 In Brake Cylinder, W80631 (W80631)
- Dba Service & Shop Tools