Dba

DBA 42224S Front Slotted 4000 Series Rotor for 2008 Plus Evolution X


product price: $312.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Front Slotted 4000 Series Rotor

DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter, responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots, which when aligned in a specifc way, drastically dampen the vibration harmonics or noise, that’s commonly associated with traditional straight slot groove brake rotor designs.

The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through, further increasing the consistency and effectiveness of every brake stop.

Features
  • Tri-Symmetrical curve slots dampens the vibration harmonics or noise
  • Increased number of out-gassing exit points for brake pad friction gasses to escape through
  • Universal slot design
  • Kangaroo Paw 144 diamond and tear drop pillar ventilation system
  • Increased surface area resulting in greater heat dissipation
  • XG150 High Carbon Alloyed Iron
  • Special formulation designed to respond to DBA’s TSP process
  • Thermographic Temperature Monitoring
  • When temperature thresholds are exceeded paint markings will permanently change colours
  • Paint protection on non-friction areas
  • Enhances appearance
  • A quieter, responsive and smoother brake pedal feel
  • Increases the consistency and effectiveness of every brake stop
  • Eliminates the need for left and right discs
  • Increased surface area resulting in greater heat dissipation
  • Prolongs service life for both pads and rotors
  • An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time
  • Minimises warping and cracking and prolongs the service life of the rotor
  • Heat paint markings change colour at specific temperature thresholds
  • Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers
  • Reduces corrosion
  • Adds value to the product
  • Minimises brake fade and increases braking effectiveness
  • Offers the driver a clear indication of peak braking temperatures
Compatibility
  • For 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.