Shop All Sprayer Accessories
D.B. Smith
Replacement Connecting Rod
Mfr # 171512
Zoro # G802710876
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.375
- Outside Diameter 0.25
- Height 0.25
- Length 14.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand D.B. Smith
- MFR # 171512
- Zoro # G802710876
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 3.375 |
Outside Diameter | 0.25 |
Height | 0.25 |
Length | 14.75 |
Description
Replacement connecting rod for the DB Smith Field King backpack sprayer, item number and DB Smith Roundup backpack sprayer, item number .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2074R)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- SHARKBITE Swivel Elbow, 90 deg., 1-1/2" Tube Size (UXL0241)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- D.B. SMITH D.B. Smith Max Sprayer Replacement Repair Kit (180969)
- D.B. SMITH D.B. Smith Fan Spray Nozzle, Field King and MAX 3 (176163)
- D.B. SMITH Replacement Gasket (171740)
- D.B. SMITH D.B. Smith Sprayer Replacement 5' Lance Tree Extension (171084)
- D.B. SMITH D.B. Smith Field King Sprayer Replacement Sprayer Elbow (171743)
- D.B. SMITH D.B. Smith Sprayer Replacement Check Valve (171015)
- SMITH PERFORMANCE SPRAYERS Adjustable Nozzle, Brass (182915)
- D.B. Smith Lawn Sprayers & Accessories