Shop All Lawn & Garden Sprayers
D.B. Smith
1 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length
Mfr # 190388
Zoro # G8051714
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 36"
- Wand Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D.B. Smith
- MFR # 190388
- Zoro # G8051714
- UPC # 841688003262
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 36" |
Wand Length | 15 in |
Fill Opening Size | 4 1/2 in |
Pump Length | 9 in |
Details
Sprayer Tank Capacity | 1 gal |
Type | Handheld |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Foaming |
Max Sprayer Pressure | 45 psi |
Item | High Performance Foaming Sprayer |
Seal/Gasket Material | Viton(R) |
Hose Material | Reinforced PVC |
Sprayer Nozzle Material | Polypropylene |
In Tank Filter | No |
Features | High Efficiency Pump, Patented Foaming Nozzle Provides Thick, Penetrating Foam for Use In Cleaning Applications, Visible |
Adjustable Nozzle | Yes |
Application | Indoor/Outdoor Cleaning |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length 36 in, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Cooler Marine 54 Qt Wht (44683)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OXYGEN/NOX/SPARK PLUG 5PC SET (KH1030)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2030-X)
- GARDENCONTROL Green Thumb 7 Pattern Medium Duty Metal Rear Trigger Nozzle (GA798057)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- D.B. SMITH 2 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190216)
- D.B. SMITH Backpack Sprayers (190327)
- D.B. SMITH 3 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190217)
- SMITH SPRAYERS 1 gal. Contractor Sprayer, 50" Hose Length (190504)
- JACTO Jacto PJB v2020 Battery-Powered Backpack Sprayer (1272385)
- CHAPIN Chapin 139-1480 3.5 Gal.Ind.Funnel Top Tri-Poxy Sprayer Pre (139-1480)
- D.B. Smith Lawn Sprayers & Accessories