Shop All Communication Cables
Db Link
X-Series RCA Cable (15ft)
Mfr # XL15Z
Zoro # G800439601
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Features Stranded
- Cable Length 15 ft
- Product Series X
- Connector Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Link
- MFR # XL15Z
- Zoro # G800439601
- UPC # 839868004550
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 15 ft |
Details
Shielding | Yes |
Features | Stranded |
Product Series | X |
Connector Plating | Gold |
Connector Type on First End | RCA Audio - Male |
Product Color | Clear |
Connector Type on Second End | RCA Audio - Male |
Product Name | XL15Z Audio Cable |
Connector on Second End Details | 2 x RCA Audio - Male |
Product Type | Audio Cable |
Connector on First End Details | 2 x RCA Audio - Male |
Description
This DB Link X-Series RCA Cable (15 ft.) boasts a clear plastic jacket and a high-performance oxygen-free shielded cable. It has a copper conductor and a 24k gold-plated split tip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Db Link Communication Cables