Shop All Splicing Connectors
Db Link
Gold Barrel Connectors, 2 pk (Female/Female)
Mfr # BF106
Zoro # G800439731
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector on Second End Details 1 x RCA Audio/Video Female
- Connector Type on First End RCA Audio/Video - Female
- Connector Plating Gold
- Product Type A/V Adapter
- Product Name BF106 A/V Barrel Connector Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Link
- MFR # BF106
- Zoro # G800439731
- UPC # 839868000170
- Country of Origin China
- Category Splicing Connectors
Details
Connector on Second End Details | 1 x RCA Audio/Video Female |
Connector Type on First End | RCA Audio/Video - Female |
Connector Plating | Gold |
Product Type | A/V Adapter |
Product Name | BF106 A/V Barrel Connector Adapter |
Connector Type on Second End | RCA Audio/Video - Female |
Connector on First End Details | 1 x RCA Audio/Video Female |
Adapter Type | RCA |
Description
Connect 2 male ends with these Gold Barrel Connectors(Female/Female) from DB Link. The plastic grip makes connecting and disconnecting your devices, cables, etc. much easier. These come in a two pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- Db Link Splicing Connectors