Shop All Automotive Fuses
Db Link
Gold AGU Fuses, 4 Pack (50 Amps)
Mfr # AGU50
Zoro # G800439694
product price: $6.95
/pk 4, $1.74/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 50 A
- Features High-Temperature; Impact-Resistant; Type AGU Glass Fuses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Link
- MFR # AGU50
- Zoro # G800439694
- UPC # 839868001672
- Country of Origin China
- Category Automotive Fuses
Details
Item | Cartridge Fuse |
Max. Amps | 50 A |
Features | High-Temperature; Impact-Resistant; Type AGU Glass Fuses |
Description
Protect your expensive investments. Use this 4 pack of 50 amp DB Link AGU50 Gold AGU Fuses. They help maintain contact integrity and do not corrode.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- VICTRON ENERGY MEGA-fuse 300A/58V for 48V products (1 pc) (CIP137300010)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 25 A (CBP-25BA)
- GENUINE Fuse Box, 1235400450 (1235400450)
- Db Link Fuses