Shop All Wire Terminals
Db Link
0-Gauge 5/16" Nickel-Plated Ring Terminals, 4 pk
Mfr # RT0B
Zoro # G100439745
product price: $8.29
/pk 4, $2.07/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Details 1 x Ring Terminal
- Product Color Gray, Blue
- Product Type Terminal Connector
- Connector Type Ring Terminal
- Product Name Terminal Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Link
- MFR # RT0B
- Zoro # G100439745
- UPC # 839868000910
- Country of Origin China
- Category Wire Terminals
Details
Connector Details | 1 x Ring Terminal |
Product Color | Gray, Blue |
Product Type | Terminal Connector |
Connector Type | Ring Terminal |
Product Name | Terminal Connector |
Connector Plating | Nickel |
Description
The Nickel-plated 0-Gauge Ring Terminal by DB Link has a 5/16 in. ring diameter. The item contains 2 blue and 2 gray terminals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- Db Link Wire Terminals