Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Water Pump for John Deere COMBINE Others - AR97708
Mfr # 1406-6212
Zoro # G605743255
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Type Single Groove V-Belt
- Includes Gasket
- Drive Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 1406-6212
- Zoro # G605743255
- UPC # 23899539253
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Water Pump |
Pulley Type | Single Groove V-Belt |
Includes | Gasket |
Drive Type | Pulley |
Description
Specifications: Description: Water Pump , Notes: Can be used in place of AR85250, AR97708, and RE19944 in some applications. Compatible with/Replacement for John Deere: AR52423, AR55094, AR62548, AR65260, AR87420, AT29619, DE13243 Replacement for: John Deere: 1020; 1030; 1120; 1130; 1630; 1630OU; 1630VU; 1635; 1635EF; 1635EV; 1830; 2020; 2030; 2030OU; 2035; 2035EF; 2120; 2130; 2135; 310 Indust/Const; 4239D Eng; 830; 920; 925 Combine; 930; 932 Combine; 935 Combine; 940; 942 Combine; 945 Combine; 952 Combine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- MTD Spool Asm-Reel (953-1156)
- ILC Replacement for Ezgo / Cushman / Textron 72035g01 (72035G01 EZGO / CUSHMAN / TEXTRON)
- DB ELECTRICAL Magnetic Heater For J&N 500-01078 For Industrial Tractors; (3009-1000)
- DB ELECTRICAL Liner (.090) For Ford/ Holland 2N, 8N, 9N 81859181, 8N6055B (1109-1035)
- DB ELECTRICAL Radiator for Allis Chalmers - WC, WD, WD45, WF 70228585, 70228587 (1606-6500)
- DB ELECTRICAL Quick Disconnect Yoke Number Of Splines 6 For Industrial Tractors (3013-6026)
- DB ELECTRICAL Ignition Switch For Ford Holland 250C, 260C, 345C Loader (1100-0972)
- DB ELECTRICAL Hydraulic Pump for John Deere 4000 4020 4040 4230 AR94661 R71587 (1401-1201)
- STENS Inline Fuel Shutoff Valve 120-228 For Briggs & Stratton 698181 (120-228)
- Db Electrical Riding Lawn Mower & Small Tractor Parts