Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Water Pump for John Deere 1530, 2280, 2420, 2440, 300B, 301A RE19944;
Mfr # 1406-6201
Zoro # G805743666
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Gasket
- Pulley Type Single Groove V-Belt
- Drive Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1406-6201
- Zoro # G805743666
- UPC # 23899539154
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Water Pump |
Includes | Gasket |
Pulley Type | Single Groove V-Belt |
Drive Type | Pulley |
Description
Specs: Description: Water Pump , Notes: Motor #349999, cast as R55758 w/gsket. Hub, no pulley. Replaces OEM Numbers: John Deere - RE19944, X-A-RE19944, X-S.61458 Compatible With/Replacement For: John Deere - 1520; 1530; 2020; 2030; 2040; 2240; 2280 Windrower; 2420 Windrower; 2440; 300 Indust/Const; 300B Indust/Const; 301 Indust/Const; 301A Indust/Const; 302 Indust/Const; 302A Indust/Const; 310 Indust/Const; 380 Forklift; 400 Indust/Const; 401 Indust/Const; 4219D Eng; 4239D Eng; 4239T Eng; 480 Forklift; 6000 Hi-Cycle; 70 Excavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap Bumper (731-05674)
- BRIGGS & STRATTON Hose Connector (691609)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-B)
- AFTERMARKET Round Top Landscape Staple (OTK20-0720)
- DB ELECTRICAL Hydraulic Pump for Ford/ Holland 7910 83900640, FE1NN600AA; (1101-1012)
- DB ELECTRICAL NEW Injection Pump for Massey Ferguson (1203-9001)
- DB ELECTRICAL Brake Disc Actuating Unit for Case International - 3067135R91 (1702-1001)
- DB ELECTRICAL Muffler for Deutz F1L514 Diesel Engine 154042055 (1317-0005)
- DB ELECTRICAL New Oil Pressure Switch For Agco 3815773M92 (3809-0500)
- DB ELECTRICAL Cushioned Seat Riding Mower For High Back (18”) bucket style; (3010-0037)
- AFTERMARKET Finishing Mower 5/8" X 155.5" Drive Belt For Bush Hog ATH720 FTH720 + (88843)
- Db Electrical Riding Lawn Mower & Small Tractor Parts