Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Water Pump for Ford Tractor 1720 1920 3415 /SBA145017780
Mfr # 1106-6219
Zoro # G105745650
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Pulley
- Includes Gasket
- Pulley Type Single Groove V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1106-6219
- Zoro # G105745650
- UPC # 23899538119
- Country of Origin India
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Water Pump |
Drive Type | Pulley |
Includes | Gasket |
Pulley Type | Single Groove V-Belt |
Description
Specifications: Description: Water Pump , Drive: Pulley , Notes: Unit not supplied with base gasket. Replaces OEM Number: Ford/New Holland: SBA145017780, X-00558N, X-S.65405 Replacement for: Ford/New Holland: 1720 Compact Tractor; 1920 Compact Tractor; 2120 Compact Tractor; 3415 Compact Tractor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Heated Pet Bowl 5 QUART (3569-5)
- US HARDWARE Spud&Nut Standard Lp Gas (G-110C)
- ROD SAVER 12 Pm 12" Single Pro Rod Saver (12 PM)
- AMES 48 Manure Fork Handle (2018600)
- DB ELECTRICAL Stabilizer Bar LH For Ford/New Holland 2000 Series 3 Cyl 1965 Tractors (1113-2019)
- DB ELECTRICAL Light Switch For John Deere 655, 755, 756 Compact Utility Tractors; (1400-0973)
- DB ELECTRICAL Gas Strut For John Deere 3200, 3200 Telehandler, 6405 AL115780 (1404-4452)
- DB ELECTRICAL New Master Cylinder for Case /IH 570LXT Series 2 Indust/Const 182445A1, D143162 (1701-1108)
- DB ELECTRICAL Piston For Ford/ Holland 2N, 8N, 9N 8N6108A, 8N6108B, 9N6149A (1109-1018)
- DB ELECTRICAL Water Pump for Case International Tractor A B C Others - 355760R93 (1706-6221)
- A & I PRODUCTS Belt, Blade Drive 32.25" x2" x0.25" (A-7540142)
- Db Electrical Lawn Mowers & Accessories