Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
Water Pump for Case International Tractor A B C Others - 355760R93
Mfr # 1706-6221
Zoro # G305745115
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Pulley Type Single Groove V-Belt
- Drive Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 1706-6221
- Zoro # G305745115
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Water Pump |
Includes | Gasket |
Pulley Type | Single Groove V-Belt |
Drive Type | Pulley |
Description
Specs: Water PumpCompatible with/Replacement For: Case/International Harvester - 355760R91, 355760R93, 355760R93GV, X-00310N, X-355760N, X-A-355760R93, X-S.61549Replacement for: Case/International Harvester - 100; 130; 200; 230; 240; A; B; C; Super A; Super A1; Super AV1; Super C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC DR Power Pro XL 9 in. Gas Edger/Trimmer (LE25190DMN)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- ZORO SELECT Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925-MV70)
- OREGON Canister Air Filter, Outer (30-157)
- DB ELECTRICAL Driveline Length 27 9/16", ID 2 1 3/8" For Industrial Tractors; (3013-6010)
- DB ELECTRICAL Steering Box for Ford/ Holland 5100, 5110, 5340 83912775, D7NN3503A (1104-4455)
- DB ELECTRICAL Power Steering Conversion Kit for Ford Tractor 5000 (1101-2002)
- DB ELECTRICAL Radiator Fan For Kubota B7300HSD B7400HSD B7410D BX1500D BX1800D 15872-74110 (1906-1003)
- DB ELECTRICAL AC Compressor For John Deere MIA10078 (1906-7000)
- DB ELECTRICAL Carburetor Kit For John Deere A, G, Gm, Gp (1403-0060)
- MTD Deck-21 3 In 1 Rw (787-02002B-0638)
- Db Electrical Riding Lawn Mower & Small Tractor Parts