Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
U-Joint For John Deere AE23516, AM11014, AM11022, SMA/Tisco 35N, 35R;
Mfr # 3013-6063
Zoro # G805747091
original price:
$18.39
5% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-7/32 in
- HP Rating at 540 RPM 51
- HP Rating at 1000 RPM 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-6063
- Zoro # G805747091
- UPC # 23899562367
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 3-7/32 in |
Details
Item | U-Joint |
HP Rating at 540 RPM | 51 |
HP Rating at 1000 RPM | 79 |
Description
Specs: Description: U-Joint , Outer Diameter: 1 1/4 , HP Rating at 540 RPM: 51 , HP Rating at 1000 RPM: 79 , Width: 3 7/32" Replaces OEM Number: John Deere: AE23516, AM11014, AM11022, AM2568E , SMA/Tisco: 35N, 35R, CBA350 , Universal: 011070NI, 03-055-135, 110014, 15214, 15P431, 1818-015, 22275, 2361007, 243424, 2495020, 29214, 301680E, 3055135, 339-35, 506602E, 517312, 595, 7053053, 835991M91, B150035, C132RC, D352000, F889, KMC03-055-135, S2003500, W279R , Weasler: 200-3500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Replacement Tines, for AJ800E (AJ800ETNS)
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- DB ELECTRICAL New Flywheel Starter Ring Gear For A B C Super 100 130 140 200 230 240 55755DB (1709-9530)
- DB ELECTRICAL Wiring Harness For Ford/New Holland 8N 8N14401C Tractors; (1100-0584HN)
- DB ELECTRICAL New Alternator For Farmtrac 435, 535, 545, 545 DTC, 555 All 494045 (400-30000)
- DB ELECTRICAL Hour Meter OD 2", Type Chrome Bezel For Industrial Tractors; (3007-0563)
- DB ELECTRICAL Ignition Condenser For Case/International Harvester 200 Tractors; (1700-5042)
- DB ELECTRICAL Implement Jack Lift Height 10", Type Sidewind For Industrial Tractors; (3013-0503)
- A & I PRODUCTS Lift Rod Assembly, LH 23" x3" x3" (A-3C001-91452)
- Db Electrical Lawn Mowers & Accessories