Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
U-Joint For Case/New Holland 350254R91, 357439R81, 363313R91;
Mfr # 3013-6060
Zoro # G705747092
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-5/16 in
- HP Rating at 540 RPM 14
- Outside Diameter 31/32
- HP Rating at 1000 RPM 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-6060
- Zoro # G705747092
- UPC # 23899562336
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 2-5/16 in |
Outside Diameter | 31/32 |
Details
Item | U-Joint |
HP Rating at 540 RPM | 14 |
HP Rating at 1000 RPM | 21 |
Description
Specs: Description: U-Joint , Outer Diameter: 31/32 , HP Rating at 540 RPM: 14 , HP Rating at 1000 RPM: 21 , Width: 2 5/16" Replaces OEM Number: Case/New Holland: 350254R91, 357439R81, 363313R91, 363321R91, 52977DAX, A20435, A20684, A30408, A30425, A30428, A30435, VTA3227 , John Deere: AE793E, AJ7331H, AL1564N , SMA/Tisco: 6R, CBAN6K , Universal: 11475, 1-1475, 15P1008, 171333, 1KAR758, 222361, 224890, 2497020, 293351, 339-6, 502579E, 70224890, 7702323, 836514M91, 841193M92, A2000600, B150020, B15-0020, D062000, L600 , Weasler: 200-0600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Hollow Jointed Full Mouth Cheek Bit (10016)
- HORSEMENS PRIDE 2 Step Mounting Block FOREST (1166-FO)
- DIAMOND FARRIER Nail Cutter 10" (3854)
- KOHLER Air Filter (47 083 03-S)
- DB ELECTRICAL Drawbar Clevis Assembly for John Deere 8300 8310 8400 8100 8210 7720 8430 8110 (1413-0503)
- DB ELECTRICAL PTO RR Shaft Seal For Ford/ Holland Tractor - D9NN703BB (1112-6057)
- DB ELECTRICAL New Linch Pins For Universal Products P794 (3013-1321)
- DB ELECTRICAL Rim For Case/International Harvester 100; 130; 140; A; B; C; SUPER A 114713C1 (3008-1001)
- DB ELECTRICAL Fuel Sensor For Bobcat 751, 753, 763, 773, 853, 863, 864 7286464; (2203-3400)
- DB ELECTRICAL Seat Cushion For Massey Ferguson 135, 150, 165, 20, 20C, 20D (1210-1608)
- STENS Starter Rope #5 1/2 Solid Braid; 146-923 100' (146-923)
- Db Electrical Lawn Mowers & Accessories