Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
U-Joint For Case/New Holland 33661NH, John Deere AJ7329H, AW18242;
Mfr # 3013-6067
Zoro # G405747071
original price:
$17.59
16% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-5/16 in
- HP Rating at 540 RPM 15
- HP Rating at 1000 RPM 24
- Outside Diameter 15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-6067
- Zoro # G405747071
- UPC # 23899562404
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 2-5/16 in |
Outside Diameter | 15/16 |
Details
Item | U-Joint |
HP Rating at 540 RPM | 15 |
HP Rating at 1000 RPM | 24 |
Description
Specs: Description: U-Joint , Outer Diameter: 15/16 , HP Rating at 540 RPM: 15 , HP Rating at 1000 RPM: 24 , Width: 2 5/16" Replaces OEM Number: Case/New Holland: 33661NH , John Deere: AJ7329H, AW18242 , SMA/Tisco: CBAN1570 , Universal: 10170, 10675, 139842, 200-0675, 208959R91, 273401, 43451, 576389, 658-10170, 750182, 84355033, D102000, S2000675 , Weasler: 200-1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 16" (160SXEA074)
- WINEGARD Winegard Company CL-SK26 Trav'Ler Communication Cable (CL-SK26)
- OREGON Innertube 15x6-6 Parallel Bent Valve (71-405)
- MTD Nut-Lug 1/2-20 (712-04311)
- DB ELECTRICAL Lower Link Pin 7/8" Diameter, 5 1/8" Length For Industrial Tractors; (3013-1306)
- DB ELECTRICAL Cam Shaft CamShaft for Case/International Tractor BD154 ENG (1709-1008)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor 1A021-60015, 1A021-60016, 1A021-60017 (1903-3009)
- DB ELECTRICAL Water Pump For Ford Tractor JUBILEE NAA /CDPN8501B (1106-6210)
- DB ELECTRICAL Water Pump for Massey Ferguson 760 750 750 865 860 850 855 550 White JCB Perkins (1206-6220)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 80A67327, John Deere WP67327; (3013-8217)
- AFTERMARKET S67267 Throttle Rod Assy Fits Long Tractor 2510, 260C, 310, 445, 460V, 550 Plus (S.67267-SPX_4)
- Db Electrical Riding Lawn Mower & Small Tractor Parts