Shop All Riding Lawn Mower & Small Tractor Parts
Db Electrical
U-Joint For Case/New Holland 102061C91, 129437, 1337985C1, 30622;
Mfr # 3013-6062
Zoro # G405747019
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Rating at 540 RPM 28
- HP Rating at 1000 RPM 44
- Width 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 3013-6062
- Zoro # G405747019
- UPC # 23899562350
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Width | 2-5/8 in |
Details
Item | U-Joint |
HP Rating at 540 RPM | 28 |
HP Rating at 1000 RPM | 44 |
Description
Specs: Description: U-Joint , Outer Diameter: 1 1/18 , HP Rating at 540 RPM: 28 , HP Rating at 1000 RPM: 44 , Width: 2 5/8" Replaces OEM Number: Case/New Holland: 102061C91, 129437, 1337985C1, 30622, 753772, 80034761, 84355319 , John Deere: 1-2075, AE22753, AE26884, AP24580, B13270, PM200-1400 , SMA/Tisco: 14R, CBA140 , Universal: 03-055-033, 11022, 12014, 12075, 154W, 154WD, 15P405, 243250, 2494020, 2513, 2755-001, 29-61-002, 3055033, 339-14, 517311, 63920, 658-12075, 70080-00136, 841604M91, B150030, D142000, KMC03-055-033, LT9017, S2001400, W298R , Weasler: 200-1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X50)
- SCOTTS 11" 8.5A Tiller (TC70001S)
- SIMPSON Industrial Duty 4400 psi 4.0 gpm Water Pressure Washer (65206)
- LOGO BRANDS Cincinnati Halftime Cooler (121-55H)
- DB ELECTRICAL New Complete Tractor Hydraulic Pump for Bobcat 653 Skid Steer, 751 Skid Steer (2201-1001)
- DB ELECTRICAL Drawbar Clevis Assembly for John Deere 8300 8310 8400 8100 8210 7720 8430 8110 (1413-0503)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 1251207, John Deere WP7556; (3013-8201)
- DB ELECTRICAL Fuel Tank for Ford Holland Tractor 2000 Others - E3NN9002AB C5NN9002AC (1103-3400)
- DB ELECTRICAL Axle Pin Bushing for Massey Ferguson Tractor 135 Others-182850M1 (1204-0005)
- DB ELECTRICAL New Oil Pressure Switch For Agco 3815773M92 (3809-0500)
- MTD Shaft Asm-Detnet (911-05050A)
- Db Electrical Riding Lawn Mower & Small Tractor Parts