Shop All Starters & Alternators
Db Electrical
Truck Alternator For Delco 24Si 160 Amp 8600310, 8600310P
Mfr # 400-12287
Zoro # G104238511
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Features 1/2"-13 Threaded Mounting Ear Hole; (2) 13 mm Unthreaded Mounting Ear Holes; 5/16"-18 B+ Terminal; #10-24 I and R Terminal; 22.22 mm Shaft OD; 5/8"-18 Shaft Thread
- Vehicle Fit Delco 24Si Alternator
- Amperage 160A
- Regulator IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 400-12287
- Zoro # G104238511
- UPC # 701485507823
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Features | 1/2"-13 Threaded Mounting Ear Hole; (2) 13 mm Unthreaded Mounting Ear Holes; 5/16"-18 B+ Terminal; #10-24 I and R Terminal; 22.22 mm Shaft OD; 5/8"-18 Shaft Thread |
Vehicle Fit | Delco 24Si Alternator |
Amperage | 160A |
Regulator | IR |
Item | Alternator |
Rotation | Clockwise |
Fan Type | IF |
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- FOUR SEASONS O-Ring, 24681 (24681)
- K-TOOL INTERNATIONAL Compact Jump Starter For Gasoline And Diesel Engines 1500 Amp, 12-Volt, 24,000Mah (KTIHD4903)
- AFTERMARKET AMX27381 Connecting Link, Size 50 Chain (AMX27381-ABL)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL New Starter For Honda Small Engine 21Hp 22Hp Gxv630 Gxv660 Gxv690 31200-Z6M-003 (410-52397)
- DB ELECTRICAL New Alternator For Audi 2.0L A3 09 10 11 12 2009 2010 2011 A4 09 Tt 09 10 (400-24138)
- DB ELECTRICAL New Starter For Ford Medium And Heavy Duty Trucks F-250 And F-350 Super Duty (410-14084)
- DB ELECTRICAL Starter For 12-Volt Delco 8200037 8300020 8200288 8200308; 410-12693 (410-12693)
- WAI GLOBAL Starter, STRND DD 18428, 08kW12 Volt, CCW, 15Tooth Pinion (18428N)
- Db Electrical Starters & Alternators