Shop All Replacement Parts
Db Electrical
Switch 12 Volt, Body OD 62mm, Terminal 2 Size M10-1.5
Mfr # MAH-MSX1176
Zoro # G904993740
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # MAH-MSX1176
- Zoro # G904993740
- UPC # 714205022674
- Country of Origin Slovenia
- Category Replacement Parts
Description
Description: Switch
Body OD: 62mm
Duty Cycle: Intermittent
Terminal 2 Size: M10-1.5
Terminal 3 Size: 6.4mm Spade
Terminal Size: M8-1.25
Volt: 12
Notes: Includes mounting hardware, *Verify the part fits before purchasing
Body OD: 62mm
Duty Cycle: Intermittent
Terminal 2 Size: M10-1.5
Terminal 3 Size: 6.4mm Spade
Terminal Size: M8-1.25
Volt: 12
Notes: Includes mounting hardware, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION MAGNETIC BASE (RB602)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 13/32 (49726)
- FEIN Drive Wheel200X75 24 (39000001103)
- RIDGID Spool, Bending 1" (48383)
- RIDGID Pkg Of 5 Screws, Pk5 (35045)
- MONTI BRISTLE BLASTER Replacement Bristle Belts/Stainless Steel 11Mm White (10MTBB103)
- RIDGID Grip, Handle 544 (61605)
- THRIFCO PLUMBING Universal Pop-up Plunger, Satin Nickel Replaces Danco 89257 (4405716)
- SUPERIOR ELECTRIC 225007-7 Replacement Belt for Makita 1900B Planer Replaces OEM Part # 225007-7 (SE 225007-7)
- Db Electrical Power Tool Parts