Shop All Starters & Alternators
Db Electrical
Starter For Yanmar Tractor Various Models 1986-On Yanmar 28Hp Gas; 410-44029
Mfr # 410-44029
Zoro # G204237056
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Yanmar Garden Tractor, Lawn Mower 3Tg66, 3Tg72 Engines
- Power Rating 0.8 kW
- Number Of Teeth 9
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-44029
- Zoro # G204237056
- UPC # 603765084683
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Yanmar Garden Tractor, Lawn Mower 3Tg66, 3Tg72 Engines |
Power Rating | 0.8 kW |
Item | Starter |
Number Of Teeth | 9 |
Rotation | Clockwise |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Replacement Vehicle Charger, for Ew2461 (EW4003)
- SHURFLO Replacement Screen Kit - 50 Mesh f/1/2", 3/4", 1" Strainers (94-726-00)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- APACHE 2X50 Disch Mxf Assembly (98138045)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL New Starter For Hyundai Lift Truck Forklift 36100-2Cc00 8000340 1242718 (410-12581)
- DB ELECTRICAL Starter For Cummins Isc Qsl9 4995641 428000-7140 438000-3740 410-52559 (410-52559)
- DB ELECTRICAL New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071 (410-48076)
- DB ELECTRICAL Alternator For Dodge 5.9L Diesel Ram Pickup Truck 1999-2000 56028239; 400-24114 (400-24114)
- ILC Replacement for TORO 522XI GARDEN TRACTOR YEAR 2003 KOHLER 22HP STARTER (WX-U1V8-7)
- Db Electrical Starters & Alternators