Shop All Starters & Alternators
Db Electrical
Starter For Yanmar 3Tnm72 John Deere 1023E All, 24.1Hp Dsl John Deere 2320 All, 24Hp
Mfr # 410-52345
Zoro # G604238622
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 9
- Rotation Clockwise
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52345
- Zoro # G604238622
- UPC # 608603584554
- Country of Origin China
- Category Starters & Alternators
Details
Item | Starter |
Voltage | 12V |
Number of Teeth | 9 |
Rotation | Clockwise |
Starter Type | OSGR |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.Starter For Yanmar 3Tnm72 John Deere 1023E All, 24.1Hp Dsl John Deere 2320 All, 24Hp Dsl John Deere X495 All, 24Hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Drive Shaft Center Support Bearing - Front Outer, 206FF (206FF)
- SEACHOICE Plastic Replacement Latch Set, Igloo Coolers 28 to 162 QT (2 Per Pack) (76921)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9530 (9530)
- ATP Cable Make Up Kit, YC-101 (YC-101)
- DB ELECTRICAL Alternator For Bluebird Bus All Models With 1992-1996 Cat 3116 Engine; Adr0066 (400-12434)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- DB ELECTRICAL New Alternator For A4Tr5191 1516176 Scania 8 Groove Pulley Amt0256 A4Tr5191 (400-48081)
- DB ELECTRICAL Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S (410-58099)
- DB ELECTRICAL New Starter For Caterpillar Th355B Th360B Th460B Th560B Th580B Telehandler 18992 (410-52226)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- ILC Replacement for FORD 3000 YEAR 1970 3-158 DIESEL TRACTOR - FARM STARTER (WX-T3JA-3)
- Db Electrical Starters & Alternators