Shop All Starters & Alternators
Db Electrical
Starter For Tug Tow Tractors Ma-1 Mh-1 Mt-1 All E9Sf-11000-Aa; 410-14023
Mfr # 410-14023
Zoro # G104236968
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford 1989-95
- Power Rating 1.4 kW
- Starter Type PMGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-14023
- Zoro # G104236968
- UPC # 603765083037
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford 1989-95 |
Power Rating | 1.4 kW |
Starter Type | PMGR |
Rotation | Clockwise |
Number Of Teeth | 10 |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radial Pin Clutch 3" x3" x8" (A-W357920-A)
- GROCO 1-1/2" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-1500-WS)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- BAJA DESIGNS LP6 PRO LED DRIVING/COMBO AMBER BAJA DESIGNS (270013)
- DB ELECTRICAL New Starter For Kohler Air Cooled 19.9 Hp John Deere Am34753 Am37725 A277599 (410-21009)
- DB ELECTRICAL New Alternator For Nissan Cv Axle Altima 2007 2.5L 400-12114 (400-12114)
- DB ELECTRICAL New Alternator For Dodge 5.9 5.9L Ram Pickup Diesel 06 07 08 2006 2007 2008 (400-24133)
- DB ELECTRICAL Alternator For Ford Courier 1972-1981 Mazda 1800 616 618 808; Amt0105 (400-48117)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- BALMAR Alternator 100 AMP Kit 12V 3.15in Dual Foot Saddle K6 Pulley Regulator & Temp Sensor (60-YP-MC-100-K6)
- Db Electrical Starters & Alternators