Shop All Starters & Alternators
Db Electrical
Starter For Toro Workman 3200 228000-1870 410-52154 Md184420
Mfr # 410-52154
Zoro # G604237502
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Toro Lawn Equipment W/Mitsubishi 3Cyl Gas Engine
- Power Rating 0.9 kW
- Rotation Counter Clockwise
- Number Of Teeth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-52154
- Zoro # G604237502
- UPC # 701485501272
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Toro Lawn Equipment W/Mitsubishi 3Cyl Gas Engine |
Power Rating | 0.9 kW |
Rotation | Counter Clockwise |
Number Of Teeth | 9 |
Item | Starter |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Muffler fits International Harvester Farmall Super H Super W4 W4 350 300 (350600R1)
- WIX FILTERS Air Filter, 46544 (46544)
- WAI GLOBAL Starter, STRND DD 18428, 08kW12 Volt, CCW, 15Tooth Pinion (18428N)
- GATES V-BELT FOR RECREATIONAL VEHICLES (6312)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL New Starter For Nissan Maxima & Murano 3.5 M1T68681 M1T68681Zc 23300-Ca000 17863 (410-48208)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- DB ELECTRICAL New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth (410-52450)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL New Starter For Lombardini Ldw1204 Ldw1204T Ldw502 Ldw602 Ldw903 Is1279 Ms455 (410-40027)
- DB ELECTRICAL Starter For Chevy 305 350 454 Mini Super Torque Series St100; Shi0015-C (410-44139)
- Db Electrical Starters & Alternators