Shop All Starters & Alternators
Db Electrical
Starter For Tecumseh Mower And 55 65 Vlv55 Vlv65 Engine 36086 36123; 410-22020
Mfr # 410-22020
Zoro # G604237809
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tecumseh Vlv55-65 Engines
- Voltage 12V
- Starter Type PMDD
- Number Of Teeth 9
- Rotation Counter Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-22020
- Zoro # G604237809
- UPC # 603765071836
- Country of Origin Taiwan, Province of China
- Category Starters & Alternators
Details
Item | Starter |
For Use With | Tecumseh Vlv55-65 Engines |
Voltage | 12V |
Starter Type | PMDD |
Number Of Teeth | 9 |
Rotation | Counter Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Metal Valves For Mx-Sensors W/Chng Valve (MXSENSORMVK)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red LED Strobe Light (8892203)
- GATES Premium OE Micro-V Belt, K060494 (K060494)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- DB ELECTRICAL New Starter For Dodge 5.9L 5.9 Ram Pickup Truck 03 04 05 06 (410-52183)
- DB ELECTRICAL New Alternator For Mitsubishi Industrial Alternator Various 400-48231 (400-48231)
- DB ELECTRICAL Starter For Perkins Engine Industrial Various Models 2873D003 31179; 410-30037 (410-30037)
- DB ELECTRICAL New Starter For Honda Civic 1.7L 2001 2002 2003 2004 2005 17847 Smu0404 (410-54099)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- DB ELECTRICAL Alternator For Nissan Altima 23100-8J100 23100-8J10A 23100-8J10B; 400-44039 (400-44039)
- ILC Replacement For Denso, 1280008111 Starter (128000-8111 STARTER)
- Db Electrical Starters & Alternators