Shop All Starters & Alternators
Db Electrical
Starter For Tecumseh Engine Ov691 Ea -Ep Tvt691 Vtx691 37284 5893; Stc0027
Mfr # 410-22035
Zoro # G704237662
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tecumseh Ov691Ea, Ov691Ep, Tvt691, Vtx691 Engines
- Voltage 12V
- Rotation Counter Clockwise
- Number Of Teeth 10
- Starter Type PMDD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-22035
- Zoro # G704237662
- UPC # 701485501463
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | Tecumseh Ov691Ea, Ov691Ep, Tvt691, Vtx691 Engines |
Voltage | 12V |
Rotation | Counter Clockwise |
Item | Starter |
Number Of Teeth | 10 |
Starter Type | PMDD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)CREW/MEGA CAB 4PC IN-CHA (194109)
- GREEN LEAF Bushing Reduc 1 Mpt X 3/4Fpt (RB 10-34 P)
- GATES Fhp Low Horse-Power V-Belt, 2440 (2440)
- 3M Disc Pad Hub, 5" Dia. (45215)
- DB ELECTRICAL Starter For Cub Cadet Nd128000-7480, Am018390, 2409803, 1209817; 410-52050 (410-52050)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL Alternator For John Deere Tractor 3120 3320 3520 3720 4105 All; 400-52099 (400-52099)
- DB ELECTRICAL Starter For 4.4L Jcb Js130Nl 72735633 Azf4211 Azf4267 Azf4579 Is1106 (410-29039)
- DB ELECTRICAL Alternator For Mercury Auto And Light Truck Sable 2000 3.0L(182) V6 (400-14053)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- WAI GLOBAL Voltage Regulators, F794HD (F794HD)
- Db Electrical Starters & Alternators