Shop All Starters & Alternators
Db Electrical
Starter For Sawafuji 0365-502-0017, 0365-502-0141
Mfr # SAW-0365-502-0390
Zoro # G104924230
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # SAW-0365-502-0390
- Zoro # G104924230
- UPC # 714205021837
- Country of Origin China
- Category Starters & Alternators
Description
Description: Starter
Volt: 24
Power: 5 kw
HP: 6.705
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 11
Gear OD: 1.575"
Gear OD: 40mm
Mount Hole ID 1: M14x1.50
Mount Hole 1 Type: Threaded
Mount Hole ID 2: 14.950mm
Mount Hole 2 Type: Unthreaded
Registry OD: 104.800mm
Registry OD: 4.125"
Replaces OEM Numbers:
Sawafuji: 0365-502-0017, 0365-502-0141, 0365-502-0390, *Verify the part fits before purchasing
Volt: 24
Power: 5 kw
HP: 6.705
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 11
Gear OD: 1.575"
Gear OD: 40mm
Mount Hole ID 1: M14x1.50
Mount Hole 1 Type: Threaded
Mount Hole ID 2: 14.950mm
Mount Hole 2 Type: Unthreaded
Registry OD: 104.800mm
Registry OD: 4.125"
Replaces OEM Numbers:
Sawafuji: 0365-502-0017, 0365-502-0141, 0365-502-0390, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 09-C F150 4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FR1504D)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (27002)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- DB ELECTRICAL Starter For Kohler Ch440-3111 17-098-05 17-098-05S 410-52278 (410-52278)
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- DB ELECTRICAL Starter For Caterpillar 416 85 86 87 88 89 90 91 92 1369006 6T8832 7X1361 (410-24219)
- DB ELECTRICAL New Starter For Jeep Liberty 3.7L (226) V6 03 04 05 06 56041641Ad 56041641Af (410-48095)
- DB ELECTRICAL Starter For Ford L6000 / 7000 / 8000 / 9000 Trucks 8200605 8200662 8200686 (410-12706)
- DB ELECTRICAL New Alternator For Nissan Alternator K15 Cars 400-48242 (400-48242)
- ILC Replacement for FORD 622 YEAR 1970 GAS OR DIESEL ENGINES COMBINE STARTER (WX-T4RR-3)
- Db Electrical Starters & Alternators