Shop All Starters & Alternators
Db Electrical
Starter For Onan 191-1630 191-1667 191-2132 191-2158; 410-21025
Mfr # 410-21025
Zoro # G504237398
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Rotation Counter Clockwise
- Starter Type PMDD
- Number Of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-21025
- Zoro # G504237398
- UPC # 603765075230
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Rotation | Counter Clockwise |
Starter Type | PMDD |
Number Of Teeth | 16 |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWERX PrepWERX Funnel 11in Flexible Red (144-20060)
- ZEROSTART Engine Heater - 600W 120V John Deere 250 (3500089)
- STANT Thermostat, 195 deg. F (13359)
- ZEROSTART Engine Heater - 400W 120V, 1in. Npt Caterpillar, Kubota (3500120)
- DB ELECTRICAL Alternator For Delco Style 28Si J-180 Hinge Mount 8600223 8600261; Adr0408 (400-12290)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- DB ELECTRICAL New Starter For Caterpillar Cat Asphalt Paver Bb621C & Perkins Engine Industrial (410-24078)
- DB ELECTRICAL Starter For Cub Cadet Nd128000-7480, Am018390, 2409803, 1209817; 410-52050 (410-52050)
- DB ELECTRICAL Alternator For Chevrolet / Gmc Trucks W3500 Tiltmaster 2902768400; 400-44066 (400-44066)
- DB ELECTRICAL Alternator For John Deere Tractor 3120 3320 3520 3720 4105 All; 400-52099 (400-52099)
- ILB GOLD Replacement For Bosch, 0 001 416 002 Starter (0 001 416 002 STARTER)
- Db Electrical Starters & Alternators