Shop All Starters & Alternators
Db Electrical
Starter For Nissan Forklift Lift Truck Nfg101 D11 1975 23300-09600; 410-44015
Mfr # 410-44015
Zoro # G904236892
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Nissan Forklift
- Power Rating 0.8 kW
- Number Of Teeth 9
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-44015
- Zoro # G904236892
- UPC # 603765084775
- Country of Origin China
- Category Starters & Alternators
Details
Item | Starter |
Voltage | 12V |
Vehicle Fit | Nissan Forklift |
Power Rating | 0.8 kW |
Number Of Teeth | 9 |
Rotation | Clockwise |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- DB ELECTRICAL New Alternator For 2.0L Kia Forte Koup 10 11 12 13 2010 2011 2012 2013 2606184B (400-40161)
- DB ELECTRICAL New Alternator For Nissan Altima 2.5L 2.5 13 14 15 16 2013 2014 2015 2016 11657 (400-48106)
- DB ELECTRICAL Alternator 24V 60 Amps For Cummins: 11664476 Leece Neville: 3002A (400-20005)
- DB ELECTRICAL New Starter For 4.4L Perkins 1104D 11.131.900 11.132.008 72736031 2873K604 (410-29044)
- DB ELECTRICAL Starter Motor For Volvo Equipment M9T82171 11127679 1556967 20430564; Smt0375 (410-48134)
- DB ELECTRICAL Starter Fits International Truck Dt466 Kenworth Peterbilt 8.3L Tg428000-2690 (410-52398)
- DB ELECTRICAL New Starter For Onan 191-1906 & Denso 228000-0120 228000-0121 (410-52447)
- Db Electrical Starters & Alternators