Shop All Starters & Alternators
Db Electrical
Starter For Marelli Perkins Jcb 63280040 Msn8040 2873K404; 410-41001
Mfr # 410-41001
Zoro # G204237155
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 3 kW
- Starter Type PLGR
- Number Of Teeth 10
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-41001
- Zoro # G204237155
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 3 kW |
Starter Type | PLGR |
Number Of Teeth | 10 |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SFA COMPANIES Hein-Werner 1 Quart Premium Jack Oil - HW93291 (HW93291)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- REESE Pintle Hook Mount (74281)
- DB ELECTRICAL Alternator For Dodge 6.7L Ram Diesel Pickup Truck 2007-2009 56028732Ac 400-24117 (400-24117)
- DB ELECTRICAL New Heavy Duty Starter For Briggs 693552 12954 Steel Gear John Deere Scotts (410-22083)
- DB ELECTRICAL New Starter Fits Hyundai Elantra 1.8L 96 97 98 36100-23100 (410-40044)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DB ELECTRICAL Starter For Bc Bbc Small & Big Block Chevy Mini 305 350 454 2-2982-Hi; Shi0157 (410-44119)
- DB ELECTRICAL Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658 (410-12658)
- ILB GOLD Replacement For Ford, 1995 Econoline 7.5L Starter (1995 ECONOLINE 7.5L STARTER)
- Db Electrical Starters & Alternators