Shop All Starters & Alternators
Db Electrical
Starter For Lombardini 3 & 4 Cyl Diesel 1989-On 58401910 0-001-109-031; Sbo0287
Mfr # 410-24119
Zoro # G504238371
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Lombardini 3 & 4 Cyl Diesel 1989-On
- Power Rating 2 kW
- Starter Type PMGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-24119
- Zoro # G504238371
- UPC # 701485521140
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Lombardini 3 & 4 Cyl Diesel 1989-On |
Power Rating | 2 kW |
Starter Type | PMGR |
Rotation | Clockwise |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Amber Round Recessed Strobe (SL40AR)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- RONSTAN Threaded Terminal Adjuster Hex Head S S 1/4”U N F (RF5340)
- WESTIN Platinum Bug Shield (72-91138)
- DB ELECTRICAL New Alternator For Valeo Carrier Transicold Refrigeration Ir/If 30-01114-07 (400-40150)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- DB ELECTRICAL New Starter For Mustang Skid Steer Loader 552 960 W Isuzu 4Jb1 Engine (410-44104)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL New Alternator For Toyota Forklift 101211-3860 27060-78203-71 1012113860 (400-52095)
- DB ELECTRICAL Alternator For 160 Amp Volvo Truck Vhd Vnm Series 2001-2007; 400-12279 (400-12279)
- ILC Replacement for JOHN DEERE 6400 YEAR 1992 4.239, 3.9 STARTER (WX-TEKB-7)
- Db Electrical Starters & Alternators