Shop All Starters & Alternators
Db Electrical
Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191
Mfr # 410-24191
Zoro # G504238616
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 11
- Power Rating 1.1 kW
- Rotation Counter Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-24191
- Zoro # G504238616
- UPC # 603765097447
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Number of Teeth | 11 |
Power Rating | 1.1 kW |
Rotation | Counter Clockwise |
Starter Type | PLGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Donn Brand SDX/SDXL216 1 in. L X 24 in. W Cross Tee (209891)
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires (35659)
- SEA-DOG Sea-Dog 561516 Mooring Snubber - 19-3/4" (561516)
- MARINCO ParkPower Weekender 305CRVVPK Female Connector And Boot Kit, 30A (305CRV.VPK)
- DB ELECTRICAL Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford (410-14090)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- DB ELECTRICAL Alternator For Ford Auto And Light Truck Thunderbird 1997 3.8L(232) V6 (400-14036)
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- DB ELECTRICAL Starter For Kohler Engine Ch440 Lawn Garden (410-52256)
- MTD Starter Asm Dlx (753-06878)
- Db Electrical Starters & Alternators