Shop All Starters & Alternators
Db Electrical
Starter For L180 L185 L190 New Holland Skid Steer 87040161 87040161R 428000-3140
Mfr # 410-52201
Zoro # G604237663
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 2.7 kW
- Vehicle Fit New Holland L180 Skid Steer 2006; Case 450 Skid Steer 2006
- Starter Type OSGR
- Number Of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52201
- Zoro # G604237663
- UPC # 603765067778
- Country of Origin China
- Category Starters & Alternators
Details
Item | Starter |
Voltage | 12V |
Power Rating | 2.7 kW |
Vehicle Fit | New Holland L180 Skid Steer 2006; Case 450 Skid Steer 2006 |
Starter Type | OSGR |
Number Of Teeth | 10 |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Hypoid Gear Oil GL5 SAE 85W-90, 1 Liter, 20010 (20010)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Fuel Level Gauge (E-1/2-F) (12801)
- WARREN DISTRIBUTION Mag1 Qt 10W40 Hm Oil (MAG64841)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- DB ELECTRICAL Starter For Toro Z147 Z149 Z153 Z255 Z300 Z334 Z340 Z Master Sab0120 5951 113593 (410-22022)
- DB ELECTRICAL Starter For Kohler Engine Ch440 Lawn Garden (410-52256)
- DB ELECTRICAL New Starter For Mustang Skid Steer Loader 552 960 W Isuzu 4Jb1 Engine (410-44104)
- DB ELECTRICAL Alternator For Chevy High Output 105 Amp 3-Wire 1965-1985 7127-105; 400-12405 (400-12405)
- DB ELECTRICAL Starter For Hyster H-40Xl H-50Xl 1998-2001 1457047 1486530; Sdr0059 (410-12469)
- DB ELECTRICAL New Starter For 3.5 3.5L Saturn Vue 04 05 06 07 2004 2005 2006 2007 M0T15172 (410-48126)
- DB ELECTRICAL Alternator For Kokusan Denki Gp9905 8970489700 8970489701 10930; Apm0009 (400-58012)
- Db Electrical Starters & Alternators