Shop All Starters & Alternators
Db Electrical
Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S
Mfr # 410-58099
Zoro # G204237230
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kohler Ch395-3031 Horizontal Engines
- Voltage 12V
- Rotation Counter Clockwise
- Number Of Teeth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-58099
- Zoro # G204237230
- UPC # 712396842187
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | Kohler Ch395-3031 Horizontal Engines |
Voltage | 12V |
Item | Starter |
Rotation | Counter Clockwise |
Number Of Teeth | 14 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC STRAIGHTBLADE HOSE CUTTER (OTC4509)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Plastic Fndr, P/N 19500&19501, 6 in. x 1-1/2 in. x 2-1/2 in. (26065PGA)
- ILC Replacement for Nova Biotek N-906-lb Halogen replacement light bulb lamp (N-906-LB HALOGEN NOVA BIOTEK)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- DB ELECTRICAL Starter For 13B226Jd099 Mtd R1000 951-12207 (410-22067)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- DB ELECTRICAL Starter For Kubota Mower Turf 1G069-63011 428000-1160 128000-9360; Snd0476 (410-52242)
- DB ELECTRICAL Starter For Carrier Transicold Genesis Tm1000 Genesis Tr100 Ultima 53; Snd0336 (410-52113)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- ILC Replacement for BOSCH 0 001 109 420 STARTER (0 001 109 420 STARTER)
- Db Electrical Starters & Alternators