Shop All Starters & Alternators
Db Electrical
Starter For John Deere Re504245 Re506103 228000-9150 19872; Snd0714
Mfr # 410-52412
Zoro # G904238834
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Vehicle Fit John Deere Loader W/350 450 Engines
- Power Rating 7.8 kW
- Rotation Clockwise
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-52412
- Zoro # G904238834
- UPC # 701485535833
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Vehicle Fit | John Deere Loader W/350 450 Engines |
Power Rating | 7.8 kW |
Rotation | Clockwise |
Item | Starter |
Starter Type | OSGR |
Number Of Teeth | 11 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30595)
- GROTE Led Head Lamp (64H81-5)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- DB ELECTRICAL Starter For Toyota Forklift 28100-20553 28100-20553-71 57-2866; 410-52353 (410-52353)
- DB ELECTRICAL New Starter For Cummins Engines Osgr; 24-Volt; Cw; 10-Tooth 3957597 410-52392 (410-52392)
- DB ELECTRICAL Starter for Mitsubishi M9T72578, Paccar D61-1003-001, D61-1006 (410-12773)
- DB ELECTRICAL Starter For Bobcat 2200 228000-7090 228000-7091 9722809-709 19791 410-52238 (410-52238)
- DB ELECTRICAL New Starter For Delco 39Mt 12 Volt 11 Teeth 8200308 410-12467 D8200308 (410-12467)
- DB ELECTRICAL Starter For Ford Bronco 1966-1977 Country Sedan 1963-1972 Str-2828K; 410-14108 (410-14108)
- ILC Replacement for THOMAS EQUIPMENT T82 YEAR 1991 KUBOTA WG750 STARTER (WX-U1CV-1)
- Db Electrical Starters & Alternators