Shop All Starters & Alternators
Db Electrical
Starter For John Deere Backhoe Cotton Picker 440C 1976-1984; 410-12658
Mfr # 410-12658
Zoro # G404236835
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit John Deere
- Number Of Teeth 10
- Rotation Clockwise
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12658
- Zoro # G404236835
- UPC # 603765069901
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | John Deere |
Number Of Teeth | 10 |
Rotation | Clockwise |
Starter Type | OSGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 27 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701281)
- SMARTWASHER Fuse, 250V, 10A (14795)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Amber LEDs (A36-CA)
- ATTWOOD MARINE Oval 2-Pin Base f/Angled Pole - Black (91022-7)
- DB ELECTRICAL Alternator For Ford Explorer Lincoln Aviator Mercury Mountaineer 2005; Afd0166 (400-14119)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- DB ELECTRICAL New Alternator For Toyota Forklift 101211-3860 27060-78203-71 1012113860 (400-52095)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- DB ELECTRICAL New Starter For Honda Civic 1.7L 2001 2002 2003 2004 2005 17847 Smu0404 (410-54099)
- WAI GLOBAL Voltage Regulators, IB5257 (IB5257)
- Db Electrical Starters & Alternators