Shop All Starters & Alternators
Db Electrical
Starter For Isuzu 3Ld1 228000-1132 228000-1133 8970489660 8970489662 410-52251
Mfr # 410-52251
Zoro # G904238261
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Power Rating 1.2 kW
- Number of Teeth 9
- Rotation Clockwise
- Starter Type OSGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-52251
- Zoro # G904238261
- UPC # 603765097065
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Power Rating | 1.2 kW |
Number of Teeth | 9 |
Rotation | Clockwise |
Starter Type | OSGR |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 16 oz. Brake Conditioning Treatment Aerosol can Gray (05080)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- WAI GLOBAL ALTND IRIF (12189N)
- LISLE Rear Disc Brake Caliper Tool, 6Pc (25000)
- DB ELECTRICAL Starter For Nissan 5.6L Pathfinder Titan 2004-2010 23300-7S000 M2T85571 17867 (410-48228)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047 (400-14032)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL Starter For Carrier Transicold Genesis Tm1000 Genesis Tr100 Ultima 53; Snd0336 (410-52113)
- DB ELECTRICAL New Alternator For Nissan Alternator K15 Cars 400-48242 (400-48242)
- DB ELECTRICAL Starter For 2.0L Lincoln Mkc 2015-2016 Mkt 2.0 Turbo 2013-2016 19227; 410-48198 (410-48198)
- Db Electrical Starters & Alternators