Shop All Starters & Alternators
Db Electrical
Starter For Ford Truck L9000 Cummins 1992-1999 10461006 10461011; 410-12612
Mfr # 410-12612
Zoro # G504236384
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford Heavy Duty Trucks 1989-95
- Number Of Teeth 10
- Starter Type DD
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12612
- Zoro # G504236384
- UPC # 603765080449
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford Heavy Duty Trucks 1989-95 |
Number Of Teeth | 10 |
Starter Type | DD |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- MILTON INDUSTRIES SRVC GAGE 160PSI DUAL HEAD (MIS-976)
- CUSHMAN Horn (629676)
- DODGE 3B7.0-2517 Sheave, 118348 (118348)
- DB ELECTRICAL Starter For 1.6L Geo Prizm 89 90 91 92 Sr229X 128000-5340 128000-5341 (410-52415)
- DB ELECTRICAL Alternator For Jeep Liberty 2002-2005 Tj Series 2003-2006 56044532Ad; And0276 (400-52116)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Alternator For Chevy 5.7 4.3 Blazer Suburban Pickup Truck 1987 1988; 400-12424 (400-12424)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DB ELECTRICAL New Starter For Hyundai Lift Truck Forklift 36100-2Cc00 8000340 1242718 (410-12581)
- WAI GLOBAL Starter, STRHI PMGR HIPERF, 14kW12 Volt, CW, 10Tooth Pinion (19695N)
- Db Electrical Starters & Alternators