Shop All Starters & Alternators
Db Electrical
Starter For Ford F-250 Super-Duty 2008-2010 7C3T-11000-Aa; Sfd0122
Mfr # 410-14080
Zoro # G204237049
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford F-Series Trucks 6.4L Dsl 2008-10
- Number Of Teeth 12
- Starter Type OSGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-14080
- Zoro # G204237049
- UPC # 701485526510
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford F-Series Trucks 6.4L Dsl 2008-10 |
Number Of Teeth | 12 |
Starter Type | OSGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-37/64 x 1/4", CRW1, NBR (11082)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- PERFORMANCE TOOL Drill Pump, W1143 (W1143)
- DB ELECTRICAL New Starter Fits Hyundai Elantra 1.8L 96 97 98 36100-23100 (410-40044)
- DB ELECTRICAL New Starter For Hyundai 2.0L Elantra Tiburon Soul Spectra Sportage 2007-2010 (410-48276)
- DB ELECTRICAL New Starter For Mustang Skid Steer Loader 552 960 W Isuzu 4Jb1 Engine (410-44104)
- DB ELECTRICAL New Starter For Hyster Forklift Lift Truck With Continental Engine (410-12667)
- DB ELECTRICAL New Starter For 4.4L Perkins 1104D 11.131.900 11.132.008 72736031 2873K604 (410-29044)
- DB ELECTRICAL Alternator For Chevy High Output 105 Amp 3-Wire 1965-1985 7127-105; 400-12405 (400-12405)
- ILB GOLD Replacement For Honda, 1991 Prelude 2.1L Alternator (1991 PRELUDE 2.1L ALTERNATOR)
- Db Electrical Starters & Alternators