Shop All Starters & Alternators
Db Electrical
Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030
Mfr # 410-14035
Zoro # G904237127
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford Trucks & Vans W/At 1992-97
- Power Rating 1.5 kW
- Number Of Teeth 10
- Starter Type PMGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-14035
- Zoro # G904237127
- UPC # 701485525223
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford Trucks & Vans W/At 1992-97 |
Power Rating | 1.5 kW |
Number Of Teeth | 10 |
Starter Type | PMGR |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- MILWAUKEE TOOL ProPEX Expander Cone Grease (49-08-2400)
- PARKER 45Deg Male Elbow, 3/8 x 3/8 In (VS279NTA-6-6)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- DB ELECTRICAL New Alternator For Tcm Equipment Lift Trucks Fg20N All H20 Engine 400-48105 (400-48105)
- DB ELECTRICAL New Starter For Ford Medium And Heavy Duty Trucks F-250 And F-350 Super Duty (410-14084)
- DB ELECTRICAL Alternator For Dodge 5.7L Ram Pickup Truck 2007-2008 0124525155 11233 (400-24095)
- DB ELECTRICAL Starter For Isuzu Industrial 4Bb1 4Bd1 Engine 5811001081 5811001690; 410-52015 (410-52015)
- DB ELECTRICAL Alternator for 130Amp CW Rotation 12V 2.4L L4 Buick Regal (400-40144)
- DB ELECTRICAL New Starter For Briggs & Stratton Air Cooled All 14Hp Horizontal (410-22010)
- ILC Replacement For Ac Delco, 3342456 Alternator (334-2456 ALTERNATOR)
- Db Electrical Starters & Alternators