Shop All Starters & Alternators
Db Electrical
Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford
Mfr # 410-14090
Zoro # G804237005
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Ford 1962-64
- Rotation Clockwise
- Starter Type DD
- Number Of Teeth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-14090
- Zoro # G804237005
- UPC # 603765083822
- Country of Origin India
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Ford 1962-64 |
Rotation | Clockwise |
Starter Type | DD |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Tie Rod End, Left Hand (889681)
- STEELMAN Oil Filter Cap Wrench 64mm x 14 Flute (96663)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- VELVAC Single Pole Plug Without Spring (591105)
- DB ELECTRICAL New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996 (400-44058)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL New Alternator For A4Tr5191 1516176 Scania 8 Groove Pulley Amt0256 A4Tr5191 (400-48081)
- DB ELECTRICAL Alternator For Nissan Altima 23100-8J100 23100-8J10A 23100-8J10B; 400-44039 (400-44039)
- DB ELECTRICAL New Starter For 4.0L Jeep Tj Wrangler 03 04 05 06 M/T Grand Cherokee 03 04 (410-48118)
- DB ELECTRICAL Starter For John Deere Re504245 Re506103 228000-9150 19872; Snd0714 (410-52412)
- ILC Replacement for JOHN DEERE MIA10946 STARTER (MIA10946 STARTER)
- Db Electrical Starters & Alternators