Shop All Starters & Alternators
Db Electrical
Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349
Mfr # 410-12349
Zoro # G404238266
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hyster, Lpm, Yale Lift Trucks 2.4L, GM Vehicles (Brazil) 1.7L, 3.0L Dsl
- Voltage 12V
- Starter Type PMGR
- Number Of Teeth 9
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12349
- Zoro # G404238266
- UPC # 603765082535
- Country of Origin China
- Category Starters & Alternators
Details
For Use With | Hyster, Lpm, Yale Lift Trucks 2.4L, GM Vehicles (Brazil) 1.7L, 3.0L Dsl |
Voltage | 12V |
Starter Type | PMGR |
Item | Starter |
Number Of Teeth | 9 |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24131 (24131)
- ROADPRO Valve Stem Remover (RPVSR3150)
- WEATHER GUARD EXTENSION FOR 237 CONDUIT BOX (238)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- DB ELECTRICAL PM Alternator for Kubota F2000 1986-1994, F2100E 1989-1995, GF1800E-R All (400-58002)
- DB ELECTRICAL Starter For Ford E F Series Vans Pickups 113221 3226 Sa-794 Sa-852; Sfd0030 (410-14035)
- DB ELECTRICAL New Starter For Hino 238 Nd 05 06 07 08 09 10 2005-2010 Tg428080-2511 19966 (410-52555)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- DB ELECTRICAL New Alternator For 5.0 5.0L 5.7 5.7L Camaro Caprice 90 91 92 1990 1991 1992 (400-12125)
- DB ELECTRICAL Alternator For Dodge Dakota Pickup Ram Truck/Van 2001-2003 13910; And0251 (400-52046)
- ILC Replacement for WAI GLOBAL 12656N (12656N)
- Db Electrical Starters & Alternators