Shop All Starters & Alternators
Db Electrical
Starter For Delco 39 Mt 24 Volt 10461759 19011512 8200027 8200044; 410-12694
Mfr # 410-12694
Zoro # G104237064
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Vehicle Fit Cummins Engines; Delco 39Mt Starter
- Power Rating 8.3 kW
- Rotation Clockwise
- Starter Type PLGR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Db Electrical
- MFR # 410-12694
- Zoro # G104237064
- UPC # 603765081859
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Vehicle Fit | Cummins Engines; Delco 39Mt Starter |
Power Rating | 8.3 kW |
Item | Starter |
Rotation | Clockwise |
Starter Type | PLGR |
Number Of Teeth | 12 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg L/R Front Door Kit VW Golf 4 Coupe 1997-2006 (13786)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- URO PARTS 06-10 Bmw 323I & Various Bmws 91+ Door Lock Knob, 51211805643 (51211805643)
- AFTERMARKET Black Seat Bottom Cushion w/ Wood Base (AM3463T-1)
- DB ELECTRICAL New Starter For Honda Small Engine 21Hp 22Hp Gxv630 Gxv660 Gxv690 31200-Z6M-003 (410-52397)
- DB ELECTRICAL New Starter For Bobcat 325 328 331 334 Compact Excavator With Kubota 1703 2203 (410-12333)
- DB ELECTRICAL Alternator for Caterpillar 416F, 416F2, 416FST, 420F, 420F2 (400-12519)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL AND0286 Alternator for Case Hollernator, Excavator Cs27B, John Deere 27D (400-52159)
- DB ELECTRICAL New Starter For Lombardini 0-001-107-058 563R0540 112497 410-24209 563R0540 (410-24209)
- ILC Replacement for THOMAS EQUIPMENT T82 YEAR 1994 KUBOTA WG750 STARTER (WX-U1CY-8)
- Db Electrical Starters & Alternators