Shop All Starters & Alternators
Db Electrical
Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289
Mfr # 410-52470
Zoro # G104239181
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Number of Teeth 10
- Power Rating 2.5 kW
- Starter Type OSGR
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52470
- Zoro # G104239181
- UPC # 603765096648
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Number of Teeth | 10 |
Power Rating | 2.5 kW |
Item | Starter |
Starter Type | OSGR |
Rotation | Clockwise |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48006)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- BALDWIN FILTERS Air Filter, 17-15/16" H x 17-15/16" L (PA30170)
- DB ELECTRICAL New Starter For Bomag Hamm Stone Roller 0-001-223-021 Bosch Interchange 7020479 (410-24099)
- DB ELECTRICAL Starter Motor For Volvo Equipment M9T82171 11127679 1556967 20430564; Smt0375 (410-48134)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- DB ELECTRICAL Starter For 2.3L Deutz Td2011 L3 118-1753 118-2126 118-2390 Is1236 Ms68 (410-29071)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- WAI GLOBAL Alternator, ALTMI IRIF 12V 50A, 50 Amp12 Volt, CW, 1Groove Pulley (12558N)
- Db Electrical Starters & Alternators