Shop All Starters & Alternators
Db Electrical
Starter For Chevy 305 350 454 Mini Super Torque Series St100; Shi0015-C
Mfr # 410-44139
Zoro # G904237455
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Length 8.276 in
- Finish Chrome Plated
- Type Standard Torque Version
- Power Rating 1.4 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-44139
- Zoro # G904237455
- UPC # 701485538841
- Country of Origin China
- Category Starters & Alternators
Dimensions
Length | 8.276 in |
Details
Voltage | 12V |
Finish | Chrome Plated |
Type | Standard Torque Version |
Power Rating | 1.4 kW |
Vehicle Fit | GM Race Car Engine; Chevy V8 & V6 A/T & M/T W/153 Or 168 Tooth Ring Gear; Hitachi OSGR Conversion |
Item | Starter |
Starter Type | OSGR |
Rotation | Clockwise |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- MIDWEST FASTENER #51 Clear Glass Miniature Light Bulbs 6PK (65581)
- CURT Custom Wiring Harness, 55312 (55312)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- DB ELECTRICAL Alternator For Military Blazer Delco 10459234 1105500 2920-01-149-8606 7847 (400-12416)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- DB ELECTRICAL Volt 50 Amp Alternator For Delco 1117254 10459245 Caterpillar Cummins 24 (400-12432)
- DB ELECTRICAL New 95 Amp Hd Alternator For 11Si Cummins Engines Delco 19020203 19020204 (400-12411)
- DB ELECTRICAL Alternator For Tcm Lift Truck Fd20Z Fd23Z Fd25Z Fd28Z Fd30Z Sd10Z; Ahi0077 (400-44057)
- DB ELECTRICAL Alternator For Ford F-450 Super-Duty 2007 Ford 6.0L(363) V8 (400-14076)
- DB ELECTRICAL Starter For Caterpillar 325B 1995 10R-0405, 207-1541, 207-1551; 410-12306 (410-12306)
- Db Electrical Starters & Alternators