Shop All Starters & Alternators
Db Electrical
Starter For Caterpillar Wheel Tractor Dozer 824C 1985-1999 W/ Cat 3406 Engine
Mfr # 410-12388
Zoro # G404238532
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2.201 in Gear OD; 82 Degrees Premium Solenoid Position; 38 Degrees Standard Solenoid Position; 16.8 mm Unthreaded Mounting Ear Holes
- Voltage 24V
- Vehicle Fit Delco 40Mt Starter
- Number Of Teeth 11
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12388
- Zoro # G404238532
- UPC # 603765080364
- Country of Origin China
- Category Starters & Alternators
Details
Features | 2.201 in Gear OD; 82 Degrees Premium Solenoid Position; 38 Degrees Standard Solenoid Position; 16.8 mm Unthreaded Mounting Ear Holes |
Voltage | 24V |
Vehicle Fit | Delco 40Mt Starter |
Number Of Teeth | 11 |
Rotation | Clockwise |
Item | Starter |
Starter Type | DD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Drain With Lid, Low Profile, 60 qt. (19202)
- JOHNSON PUMP Johnson Pumps 09-824P-2 Rogue Ballast Pump Impeller Kit (09-824P-2)
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- APSCO Actuator, Non-Metering, Parker Commercial A35 (C-3535-DM)
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- DB ELECTRICAL Starter Fits International Truck Dt466 Kenworth Peterbilt 8.3L Tg428000-2690 (410-52398)
- DB ELECTRICAL Starter For 6.1L Chrysler 300 Series Dodge Challenger Magnum 2006-2008; Snd0580 (410-52286)
- DB ELECTRICAL Alternator For 1.6L 1.8L 2.0L Mazda Protege 1999-2003 Fp34-18-300A; 400-48113 (400-48113)
- DB ELECTRICAL New Starter For Hyundai 2.0L Elantra Tiburon Soul Spectra Sportage 2007-2010 (410-48276)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- ILC Replacement for TORO 522XI GARDEN TRACTOR YEAR 1999 KOHLER 22HP STARTER (WX-U1V4-3)
- Db Electrical Starters & Alternators