Shop All Starters & Alternators
Db Electrical
Starter For Caterpillar International And More; 410-12674
Mfr # 410-12674
Zoro # G804236435
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Vehicle Fit Delco 10Mt Starter
- Starter Type DD
- Rotation Clockwise
- Number Of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12674
- Zoro # G804236435
- UPC # 603765080944
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
Vehicle Fit | Delco 10Mt Starter |
Starter Type | DD |
Rotation | Clockwise |
Number Of Teeth | 10 |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 440972 (440972)
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- STENS R515222 Fan Belt For John Deere 4120, 4320, 4520 And 4720 Tractors (266-206)
- RACOR Ff/Ws 4120R Series, 4120R30 (4120R30)
- DB ELECTRICAL Starter For Kohler Engine Ch440 Lawn Garden (410-52256)
- DB ELECTRICAL Starter For Caterpillar 416 85 86 87 88 89 90 91 92 1369006 6T8832 7X1361 (410-24219)
- DB ELECTRICAL New Alternator For Ford F-Superduty 2005-07 W/6.0L Ir/If; 12-Volt; 220 Amp (400-14184)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- ILC Replacement for SNOWEX D6827 STARTER (D6827 STARTER)
- Db Electrical Starters & Alternators