Shop All Starters & Alternators
Db Electrical
Starter For Caterpillar C7 410-12520
Mfr # 410-12520
Zoro # G504239088
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Number of Teeth 12
- Starter Type DD
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-12520
- Zoro # G504239088
- UPC # 603765096471
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Number of Teeth | 12 |
Starter Type | DD |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 15-1/2 x 1-3/4 in. (PA4662)
- FLEETGUARD Pac, Af, AF25962 (AF25962)
- POWERBUILT 3Pc 4" Cylinder Hose Stone (Coarse Grit#120) (647360)
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- DB ELECTRICAL New Alternator For Audi 2.0L A3 09 10 11 12 2009 2010 2011 A4 09 Tt 09 10 (400-24138)
- DB ELECTRICAL New Starter For Generac Engine Oe9747Srv Sdr0390 323-915 410-12263R Sdr0376 (410-12362)
- DB ELECTRICAL ROTA0080 Alternator for 70 amp External Fan Type CW Rotation 24V Caterpillar 16H (400-12313)
- DB ELECTRICAL Starter For Caterpillar International And More; 410-12674 (410-12674)
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- ILC Replacement for Unipoint ALT2122 Alternator (WX-YB9Q-4)
- Db Electrical Starters & Alternators