Shop All Starters & Alternators
Db Electrical
Starter For Case Crawler Dozer 1150E 1150G 1150 850E 850G 1985-2000; Snd0069
Mfr # 410-52255
Zoro # G704238218
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Power Rating 5.5 kW
- Vehicle Fit Case 850E 850D
- Starter Type OSGR
- Number Of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-52255
- Zoro # G704238218
- UPC # 701485532801
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Power Rating | 5.5 kW |
Vehicle Fit | Case 850E 850D |
Starter Type | OSGR |
Number Of Teeth | 10 |
Rotation | Clockwise |
Item | Starter |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Oil Filter, 51358Mp (51358MP)
- MARKAL Wax Tire Marker 1/2"W x 4-5/8"L, Yellow (51421)
- SPEC-D TUNING 98-02 Dodge Ram 98-02 Dodge Ram Towing Mirrors - Power (RMX-RAM98H-P-FS)
- MOBILETRONIX CB Ant SuperFlex Series 4ft Blk (216-50410)
- DB ELECTRICAL Alternator For 5L Volkswagen Touareg 04 05 06 07 08 Lr1190-913 11288 (400-44124)
- DB ELECTRICAL New Starter For Kohler Air Cooled 19.9 Hp John Deere Am34753 Am37725 A277599 (410-21009)
- DB ELECTRICAL Starter For Tecumseh Lev155 120 Ovrm40 Tvs90 105 115 120 34934; 410-22021 (410-22021)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- DB ELECTRICAL Alternator For Nissan Frontier Xterra 23100-3S500 23100-3S501; Ahi0062 (400-44034)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- BOSCH New Starter, Sr0447N (SR0447N)
- Db Electrical Starters & Alternators