Shop All Starters & Alternators
Db Electrical
Starter For Briggs & Stratton Air Cooled Intek 5-7Hp 410-22026; 410-22026
Mfr # 410-22026
Zoro # G704237822
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- For Use With Briggs & Stratton Intek 5-7hp Horizintal Shaft Engines
- Number Of Teeth 24
- Rotation Counter Clockwise
- Starter Type PMDD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-22026
- Zoro # G704237822
- UPC # 603765079177
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 12V |
For Use With | Briggs & Stratton Intek 5-7hp Horizintal Shaft Engines |
Number Of Teeth | 24 |
Item | Starter |
Rotation | Counter Clockwise |
Starter Type | PMDD |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 07-13 AVALANCHE/07-14 SUBURBAN 1500/2500/TAHOE (EXCL. HYBRID) BUGFLECT (23200)
- STEELCRAFT AUTOMOTIVE 17-C F250/F350 WINCH READY FRONT W/RECEIVER FRONT CAMERA & ADAPTIVE CR (HD11380RCCW)
- A & I PRODUCTS Straight Female JIC Swivel X Male NPT Adapter (2 Pack) 3.75" x4" x2" (A-43D42)
- GATES Regular Locking Fuel Cap, 31860 (31860)
- DB ELECTRICAL Alternator For Ford 2.3 5.0 Mustang 1987-1993 400-14010 111252; Afd0068 (400-14010)
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- DB ELECTRICAL Alternator For Toyota Lift Truck 6Fdl-15 6Fdl-18 6Fdl-20 6Fdl-23; And0168 (400-52002)
- DB ELECTRICAL Starter For Tecumseh Mower And 55 65 Vlv55 Vlv65 Engine 36086 36123; 410-22020 (410-22020)
- DB ELECTRICAL Starter For Daewoo Forklift Truck G20S G25S G30S Gc25S D141291; 410-52551 (410-52551)
- DB ELECTRICAL Alternator For Tractor & Chevy 10Si 1-Wire Wai 7127-Sen-2G Family 10Si (400-12459)
- ILB GOLD Replacement For Waukesha L5790, Year 1975 Alternator (L5790 YEAR 1975 ALTERNATOR)
- Db Electrical Starters & Alternators