Shop All Starters & Alternators
Db Electrical
Starter For Bosch 0-001-231-005 Khd 118-0999 Lester 18958 112494; Sbo0241
Mfr # 410-24017
Zoro # G904238230
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Power Rating 4 kW
- Starter Type PLGR
- Rotation Clockwise
- Number Of Teeth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Db Electrical
- MFR # 410-24017
- Zoro # G904238230
- UPC # 701485520976
- Country of Origin China
- Category Starters & Alternators
Details
Voltage | 24V |
Power Rating | 4 kW |
Item | Starter |
Starter Type | PLGR |
Rotation | Clockwise |
Number Of Teeth | 9 |
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3000Lb Mechanical Scissor Jack (640819)
- MOTORCRAFT Cap - Valve, Tpms20 (TPMS20)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 500A, Red/Black, PR (6202)
- PARKER Air Brake Tubing, 1/4 In. OD, Red (1120-4A-RED-1000)
- DB ELECTRICAL New Alternator Fits Volkswagen Golf 1.6L Diesel 85-92 Jetta 85 86 87 88 89 90 91 (400-24050)
- DB ELECTRICAL Alternator For Nissan Altima 23100-8J100 23100-8J10A 23100-8J10B; 400-44039 (400-44039)
- DB ELECTRICAL New Alternator For 2.4L Volvo S60 07 08 09 2007 2008 2009 0-124-625-024 Al0832X (400-24154)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- DB ELECTRICAL New Alternator Fits 3.5L Ford Edge (07-13) Fusion (10-12) Taurus (08-13) (400-48083)
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12180-SEN)
- Db Electrical Starters & Alternators